Shop All Ratchet Tie Downs
Lift-All
Logistic Ratchet Strap, 20 ftx2 In, 1000lb
Mfr # TE60810
Zoro # G6142701
product price: $30.75
/ea
$30.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spring E-Track
- Working Load Limit 1,000 lb
- Standards CVSA, FMCSA, US DOT
- Color Yellow
- Breaking Strength 3,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # TE60810
- Zoro # G6142701
- UPC # 697886278328
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Width | 2 in |
Cargo Tie Down Length | 20 ft |
Overall Length | 20 ft |
Overall Width | 2 in |
Fixed End Length | 16 in |
Details
For Use With | Spring E-Track |
Item | Tie Down Strap |
Working Load Limit | 1,000 lb |
Standards | CVSA, FMCSA, US DOT |
Color | Yellow |
Breaking Strength | 3,000 lb |
Assembly Strength | 3000 lb. |
Cargo Tie Down Material | Polyester |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down End Type | Spring E-Track |
Cargo Tie Down Adjustment | Ratchet |
Cargo Tie Down End Material | Steel |
End Type | E-Track |
Adjustment Type | Ratchet |
Reinforcement Properties | Cut-Resistant Edges |
Tie Down Material | Polyester |
Tensile Strength | 3,000 lb/in |
End Material | Steel |
Description
Tie Down Strap, Working Load Limit 1,000 lb, Color Yellow, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Cut-Resistant Edges, Fixed End Length 16 in, Overall Length 20 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Friction Disc (GGS_56910)
- HARRINGTON Mini Hand Chain Hoist, 20 ft Hoist Lift (CX010-20)
- US CARGO CONTROL 2" x 30' Black Ratchet Strap w/ Double J Hook (5030WH-BLK)
- VESTIL Fork Extension, Black, 63 L x 4" W, PR (FE-4-63-BK)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (60505)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26435)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft. x 2 in., 3300 lbs (26422)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60501)
- LIFT-ALL Cargo Strap, Ratchet, 15 ft x 1 In, 700 lb (6A103)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 330lb, Flat Hk (60102)
- RHINO-RACK 11FT TIE DOWN STRAPS W/ BUCKLE PROTECTOR - BLACK (RTD35P)
- Lift-All Tie Downs