Shop All Ratchet Tie Downs
Lift-All
Logistic Ratchet Strap, 12ft x 2In, 1000lb
Mfr # 60808
Zoro # G3085214
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Spring E-Track
- Working Load Limit 1,000 lb
- Standards CVSA, FMCSA, US DOT
- Color Yellow
- Cargo Tie Down End Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 60808
- Zoro # G3085214
- UPC # 697886608088
- Country of Origin Viet Nam
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 12 ft |
Cargo Tie Down Width | 2 in |
Overall Length | 12 ft |
Overall Width | 2 in |
Fixed End Length | 16 in |
Details
Item | Tie Down Strap |
For Use With | Spring E-Track |
Working Load Limit | 1,000 lb |
Standards | CVSA, FMCSA, US DOT |
Color | Yellow |
Item - Cargo Tie Downs | Tie Down Strap |
Cargo Tie Down End Material | Steel |
Assembly Strength | 3000 lb. |
Cargo Tie Down Adjustment | Ratchet |
Cargo Tie Down End Type | Spring E-Track |
Breaking Strength | 3,000 lb |
Cargo Tie Down Material | Polyester |
Adjustment Type | Ratchet |
End Type | E-Track |
End Material | Steel |
Tensile Strength | 3,000 lb/in |
Reinforcement Properties | General Purpose |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 1,000 lb, Color Yellow, End Type E-Track, Tensile Strength 3,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 12 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Pour In Place Bollard, 72" x 4.5 (BOLPP-72-4.5)
- NATIONAL PUBLIC SEATING Carpeted Portable Stage Package, 16 in. H (TFXS48481624C02)
- DAYTON Sling, Wire Rope, 4 ft. (1DNF2)
- KEEPER Horizontal E-Track, 6000 lb.WLL (04304)
- LIFT-ALL Tie Down Strap, Ratchet, 16 ft. L, 1" W (60103X16)
- LIFT-ALL Tie-Down Strap, Ratchet, 16ft x 1In, 700lb (NT10)
- LIFT-ALL Ratchet, 3 In., 15,000 lb. (SHR3)
- LIFT-ALL Cargo Strap, Ratchet, 3 ft x 1 In, 700 lb (1601001)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (26434)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, Twisted Snap Hk (TE60507)
- US CARGO CONTROL 1" x 15' Thumb Ratchet Strap w/ S-Hook (1615SH)
- Lift-All Tie Downs