Shop All Lever Chain Hoists
Lift-All
Liftall 602Mhx5 5Ft 550 Lb Mini-Ratchet, 550 lb. Load Capacity, 5 ft Hoist Lift
Mfr # 603MHX10
Zoro # G1018571
product price: $298.99
/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 550 lb.
- Hoist Lift 5 ft
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 603MHX10
- Zoro # G1018571
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Liftall 602Mhx5 5Ft 550 Lb Mini-Ratchet |
Load Capacity | 550 lb. |
Hoist Lift | 5 ft |
Hoist Overload Protection | No |
Description
Liftall 602Mhx5 5Ft 550 Lb Mini-Ratchet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Modular Hand Truck, 500 lb. (HMK122UAA)
- CASTERHQ Medium Duty 8"X 2" Green Polyurethane ON Iron Wheel, Swivel Caster (MD8X2PIS4)
- LIFT-ALL Web Sling, Type 3, 17 ft L, 2 in W, Polyester, Silver (EE1802TFX17)
- US CARGO CONTROL 4" x 60' Red Ratchet Strap w/ Chain Extensions (8560CE-RED)
- LIFT-ALL Liftall 602Mhx10 10Ft 550 Lb Mini-Ratchet, 550 lb. Load Capacity, 10 ft Hoist Lift (602MHX5)
- LIFT-ALL Liftall 10Ft 1100 Lb Mini-Ratchet, 1100 lb. Load Capacity, 10 ft Hoist Lift (603MHX5)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Chain Lever Hoist, 1-1/2T Capacity, 15' Lift (5317A)
- VESTIL Economy Lever Hoist, 1K, 15 ft., 1000 lb. Load Capacity, 15 ft Hoist Lift (ELH-10-15)
- HARRINGTON LX Lever Puller - 1/4 Ton, 5' Lift (LX003-5)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift (OZ075-10LHOP)
- MAGNA LIFTING PRODUCTS 2 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH20005)
- Lift-All Lifting Equipment