Shop All Lever Chain Hoists
Lift-All
Liftall 58Spasi 5/8In Screw Pin Shackle
Mfr # 602MHX10
Zoro # G1018556
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 550 lb.
- Hoist Overload Protection No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 602MHX10
- Zoro # G1018556
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Liftall 58Spasi 5/8In Screw Pin Shackle |
Load Capacity | 550 lb. |
Hoist Overload Protection | No |
Description
Liftall 58Spasi 5/8In Screw Pin Shackle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Tire, 13 In. (MH1NWV2G)
- DURASTAR Axle, Zerk, 1/2-13 X 3 5/8" x 7/8" for Cam Brake Kits (AZ0856T-D)
- FOOT MASTER Leveling Caster, 50 mm Nylon Wheel, M12x1.75P Stem, Swivel, 280kg Cap, NBR Foot Pad, Stainless Steel (SGDN-60-S-NYN)
- RWM Kngpnls Plt Cstr, Swvl, Irn, 10", 4000 lb (75-CIR-1030-S)
- LIFT-ALL Liftall 10Ft 1100 Lb Mini-Ratchet, 1100 lb. Load Capacity, 10 ft Hoist Lift (603MHX5)
- LIFT-ALL Liftall 602Mhx10 10Ft 550 Lb Mini-Ratchet, 550 lb. Load Capacity, 10 ft Hoist Lift (602MHX5)
- OZ LIFTING PRODUCTS Lever Hoist, 3000 lb., 20ft. Load Chain, 3000 lb. Load Capacity, 20 ft Hoist Lift (OZIND150-20LH)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 12,000 lb Load Capacity, 5 ft Hoist Lift (OZ600-5LHOP)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (3TP94)
- SHOP TUFF Manual Lever Chain, 1/2 tons (STF-1010LH)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 10 ft Hoist Lift, 29/32 in Hook Opening (4ZX44)
- Lift-All Lever Chain Hoists