Shop All Wire Rope & Cable
Lift-All
Liftall 516Ts 5/16In Thimble Standard
Mfr # 532719S
Zoro # G3571578
product price: $0.58
/ea
Sold in multiples of 15 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Rope End Type None
- End Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 532719S
- Zoro # G3571578
- Country of Origin China
- Category Wire Rope & Cable
Details
Item | Liftall 516Ts 5/16In Thimble Standard |
Wire Rope End Type | None |
End Type | Plain |
Description
Liftall 516Ts 5/16In Thimble Standard, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Aluminum Econo DocKplate, 3/8, 3K, 36x30 (E-3630)
- VESTIL Stacker Manual Pump, Load Cap. 2000 lb., Overall Height: 41" (VHPS-2000-AA-17)
- EVEREST 3" X 10Ft 8600 LBS 2 PLY FLAT EYE-EYE SLING (C1140)
- UNEX SPAN TRACK Flow Rack Conveyor, Roller Type, 3 ft 6 in L, 15 in W, 50 lb/ft Max Load Capacity (99S5R153X42)
- DAYTON Cable, 1/8 In, L100Ft, WLL340Lb, 7x7, Steel (2VJY2)
- DAYTON SS Cable, 3/16 In, 100 Ft, 740 Lb Capacity (1DLD4)
- TIMBER TUFF Log Choker Cable with 2 Tow2 Rings (TMW-38)
- DAYTON Cable, 1/8 In, L500Ft, WLL420Lb, 1x19, SS (2TAL4)
- DAYTON Cable, 3/16 In, L250Ft, WLL740Lb, 7x7, Steel (2VJX3)
- DAYTON Cable, 3/16 In, L500Ft, WLL840Lb, 7x19, Steel (2TAE9)
- LAUREOLA INDUSTRIES 3/16" Galvanized Steel Type 7x19 Aircraft Cable Wire Rope, 50 ft (ZAG316-GAL-719-50)
- Lift-All Chains, Ropes & Cables