Shop All Wire Rope & Cable
Lift-All
Liftall 31614200719 3/16in-1/4in X 20ft
Mfr # 31614200719R
Zoro # G1018538
product price: $63.35
/ea
$63.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Rope End Type None
- End Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 31614200719R
- Zoro # G1018538
- Country of Origin China
- Category Wire Rope & Cable
Details
Item | Liftall 30008 1/2In X 14Ft Welded |
Wire Rope End Type | None |
End Type | Plain |
Description
Liftall 30008 1/2In X 14Ft Welded, End Type Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0166 Solid Braid MFP Utility Rope - 3/8" x 100', Red / White (3008.0166)
- PEGASUS Caster, Rigid Plate, Phenolic, 800 lb. (P21R-PH040R-14)
- XPOSE SAFETY Ball Bungees Black 9 in , 100PK (BB-9B-100-X)
- MAGLINER Walk Ramp, 2800 lb., Up to 27 in. (VR39072)
- DAYTON Cable, 1/16 In, L250Ft, WLL96Lb, 7x7, Steel (2VJF4)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Clear Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 250 ft (ZAG116332-77-GPC-250)
- LAUREOLA INDUSTRIES 1/16" to 3/32" PVC Coated Yellow Color Galvanized Cable 7x7 Strand Aircraft Cable Wire Rope, 1000 ft (ZAG116332-77-GPY-1000)
- OZ LIFTING PRODUCTS Cable, Galvanized Steel, 800 lb. (OZGAL.19-80B)
- DAYTON Cable, 1/16 In, L500Ft, WLL100Lb, 1x19, Steel (2RZY3)
- DAYTON Cable, 1/4 In, L50Ft, WLL1220Lb, 7x7, Steel (2VJX4)
- KINGCHAIN 1/4 in. x 250 ft. Galvanized Aircraft Cable - 7x19 Construction (504902)
- Lift-All Wire Rope & Cable