Shop All Towing Chains & Cables
This Product is Discontinued
Lift-All
Lift-All Stainless Steel Cable (Discontinued)
Mfr # 1850077SR
Zoro # G502680455
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 8.9
- Height 8.4
- Outside Diameter 14
- Width 8.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 1850077SR
- Zoro # G502680455
- UPC # 697886698515
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 8.9 |
Height | 8.4 |
Outside Diameter | 14 |
Width | 8.5 |
Description
This Lift-All stainless steel cable is ideal for use in manual or electric winches. This cable is made of stainless steel in 7 x 7 strand core that provides good corrosion resistance and is the best choice if the cable will be frequently exposed to harsh outdoor conditions. Sold in lightweight, user-friendly reels.
Select diameter, length and breaking strength from the drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.