Shop All Towing Chains & Cables
Lift-All
Lift-All Galvanized Steel Cable
Mfr # 18500719R
Zoro # G602680515
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15.5
- Width 8.5
- Height 8.5
- Outside Diameter 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 18500719R
- Zoro # G602680515
- UPC # 697886698454
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Length | 15.5 |
Width | 8.5 |
Height | 8.5 |
Outside Diameter | 13 |
Description
This Lift-All steel cable is ideal for use in manual or electric winches. This cable is galvanized steel in 7 x 19 strand core that provides good corrosion resistance and is a solid, general-purpose cable. Sold in lightweight, user-friendly reels.
Select diameter, length and breaking strength from the drop-down menus above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Electrical Trailer Adapter, 57187 (57187)
- BALDWIN FILTERS Oil Fltr, Spin-On, High Velocity, Dual-Flow (BD7154)
- TOYO 35X1250R18 123Q E/10 OPMT TL (360090)
- MEGUIARS Meguiar's Ultimate Paste Wax - Long-Lasting, Easy to Use Synthetic Wax - 8oz (G210608)
- LIFT-ALL Recovery Strap, 6Inx26Ft, Yellow (RS1806NGX26)
- LIFT-ALL Strap, Vehicle Recovery, Rated 10700Lb (TS2802TX30)
- LIFT-ALL Tow Strap, Nylon, 10,700 lb., 2in., 20 ft. (TS2802NX20)
- LIFT-ALL Tow Strap, Nylon, 2700 lb., 2in., 20 ft. (TS1802NX20)
- LIFT-ALL Recovery Strap, 12Inx16Ft, Yellow (RS1812NGX16)
- LIFT-ALL Tow Strap, L 30 ft., WLL 5300 lb. (TS1802TX30)
- LIFT-ALL Tow Strap, L 30 ft., WLL 10700 lb. (TS2802NX30)
- Lift-All Towing Chains & Cables