Shop All Chain Binders
Lift-All
Lever Load Binder, Fixed, 5400 lb.
Mfr # 16004I
Zoro # G4759833
product price: $39.95
/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Fixed
- Working Load Limit 6,600 lb
- Trade Size G30/G43 3/8 in
- Trade Size G70 5/16 in
- Load Binder Type Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 16004I
- Zoro # G4759833
- UPC # 697886099701
- Country of Origin China
- Category Chain Binders
Dimensions
Trade Size G30/G43 | 3/8 in |
Trade Size G70 | 5/16 in |
Details
Item | Load Binder |
Handle Type | Fixed |
Working Load Limit | 6,600 lb |
Load Binder Type | Lever |
Description
Load Binder, Working Load Limit 6,600 lb, Load Binder Type Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' (SFCS4W-14AWG-35)
- LOUISVILLE 2 Steps, Aluminum Step Stool, 300 lb. Load Capacity, Silver (L-2011-02)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, 13600 Lb @ 60 (58I2LBX4)
- DAYTON Cable, 3/16 In, L50Ft, WLL740Lb, 7x7, Steel (2VJW5)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003)
- LIFT-ALL Ratchet Load Binder, Fixed, 5400 lb. (16003I)
- DEFENSEGUARD 13080 Ratchet Load Binder - .37 - .5 in (DE830632)
- US CARGO CONTROL 1/4" Lever Binder (CB130)
- KINGCHAIN 5400 lbs. 5/16 in. - 3/8 in. Ratchet-Type Load Binder with Grab Hooks (102860)
- PEERLESS Load Binder, 12,000 lb., Size G70 3/8 in. (H5125-0858)
- KINEDYNE Lever Chain Binder (10046GRA)
- Lift-All Chain Binders