Shop All Lever Chain Hoists
Lift-All
Lever Chain Hoist, 3000 lb. Load Capacity, 15 ft Hoist Lift
Mfr # 112PIX15
Zoro # G6246368
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb.
- Hoist Lift 15 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 112PIX15
- Zoro # G6246368
- UPC # 697886646851
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 3000 lb. |
Hoist Lift | 15 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL BASKET TRUCKS Poly Truck, 8 Bu, White, Wood Base (R08-WHX-PTA-4UNN)
- HIRSH Steel Utility Cart, 2 Shelves (22641)
- ZORO SELECT Swivel Stem Castr, Polyurthan, 5 in, 300 lb (20TM37)
- ZORO SELECT Folding Handle Platform Truck, 660 lb. (2TUT4)
- LIFT-ALL Liftall 10Ft 1100 Lb Mini-Ratchet, 1100 lb. Load Capacity, 10 ft Hoist Lift (603MHX5)
- LIFT-ALL Liftall 602Mhx10 10Ft 550 Lb Mini-Ratchet, 550 lb. Load Capacity, 10 ft Hoist Lift (602MHX5)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 33/64 in Hook Opening (LB030-15)
- OZ LIFTING PRODUCTS Lever Chain Hoist, 6,000 lb Load Capacity, 20 ft Hoist Lift (OZ300-20LHOP)
- HARRINGTON Lever Chain Hoist, 6,000 lb Load Capacity, 15 ft Hoist Lift, 1 5/16 in Hook Opening (LB030-15-SYH)
- SHOP TUFF Manual Lever Chain, 1/2 tons (STF-1010LH)
- VESTIL Economy Lever Hoist, 12K, 20 ft., 12000 lb. Load Capacity, 20 ft Hoist Lift (ELH-120-20)
- Lift-All Lifting Equipment