Shop All Lever Chain Hoists
Lift-All
Lever Chain Hoist, 1500 lb. Load Capacity, 10 ft Hoist Lift
Mfr # 34PIX10
Zoro # G6243848
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 1500 lb.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 34PIX10
- Zoro # G6243848
- UPC # 697886729363
- Country of Origin China
- Category Lever Chain Hoists
Details
Item | Lever Chain Hoist |
Load Capacity | 1500 lb. |
Hoist Lift | 10 ft |
Description
Lever Chain Hoist
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Chrome Ball Transfer Strip 60 x 2-3/4" (BALL-S60)
- DAYTON Relase Lever Rod (MH5PKH13G)
- KINEDYNE Anchor Shackle, 3/4 in. Body Size (101-12750GRA)
- LITTLE GIANT High-Deck Platform Trucks, 2500 lb, 36" x 72" Deck, 21" Deck Height (BB3672B)
- LIFT-ALL Liftall 10Ft 1100 Lb Mini-Ratchet, 1100 lb. Load Capacity, 10 ft Hoist Lift (603MHX5)
- LIFT-ALL Liftall 602Mhx10 10Ft 550 Lb Mini-Ratchet, 550 lb. Load Capacity, 10 ft Hoist Lift (602MHX5)
- HARRINGTON Lever Chain Hoist, 500 lb Load Capacity, 5 ft Hoist Lift, 13/16 in Hook Opening (LX003-5)
- WILTON Hoist, 10FT Lift, Overload Pro, 1 Ton, 2000 lb. Load Capacity, 10 ft Hoist Lift (L100-100WO-10)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/64 in Hook Opening (49CX79)
- HARRINGTON LB Lever Hoist - 3 ton, 20 foot lift (LB030-20)
- MAGNA LIFTING PRODUCTS 2 ton Capacity, Lever Hoist, MAGNA, 5' Lift (LH20005)
- Lift-All Lever Chain Hoists