Shop All Hose Safety Cables
Lift-All
Hose Halter, Hose ID1 to 4 In, L 44
Mfr # HH244
Zoro # G6096544
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1 in to 4 in
- Length 44 in
- For Use With Hose Connections
- Standards Canada OHS, MSHA, OSHA
- Max. Working Pressure (PSI) 3300 @ 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # HH244
- Zoro # G6096544
- UPC # 697886615123
- Country of Origin United States
- Category Hose Safety Cables
Dimensions
Hose Inside Dia. | 1 in to 4 in |
Length | 44 in |
Overall Length | 44 in |
For Hose Minimum Inside Diameter | 1 in |
For Hose Maximum Inside Diameter | 4 in |
Details
Item | Hose Halter |
For Use With | Hose Connections |
Standards | Canada OHS, MSHA, OSHA |
Max. Working Pressure (PSI) | 3300 @ 1 in |
Type | Nylon Web |
Material | Nylon |
Whip Check Cable Type | Hose to Hose |
Material of Construction | Nylon |
Number of Plies | 2 |
For Maximum Hose Pressure | 3,300 psi @ 1 in ID |
End Type | Choker |
Cable Type | Webbed Restraint |
Safety Cable Type | Web Safety Halter |
For Use On | Hydraulic Hose, Pneumatic Hose, Water Hose |
Description
Hose Halter, Cable Diameter Not Applicable, End Type Choker, For Hose Maximum Inside Diameter 4 in, For Hose Minimum Inside Diameter 1 in, For Maximum Hose Pressure 3,300 psi @ 1 in ID, For Use On Hydraulic Hose, Pneumatic Hose, Water Hose, Material Nylon, Number of Plies 2, Overall Length 44 in, Safety Cable Type Web Safety Halter, Whip Check Cable Type Hose to Hose, Standards Canada OHS, MSHA, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Pneumatic Valve J-5-PK-3 (J-5-PK-3)
- CENTURY Mtr, PSC, 1/8 HP, 1550,115/208-230V, 48Y, OAO (9704)
- FOSTER Auto Socket, 3/8" FPT, Brass/Steel (310-4204)
- ATP 3/8" x 50 ft Braided Polyurethane Hose 210 psi BL (PBH38-50CB3)
- LIFT-ALL Hose Halter, Hose ID2 to 6 In, L 64 (HH264)
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30 (HH130)
- LIFT-ALL Hose Halter, Hose ID1/4 to 2 In, L 30, Type: Nylon Web (HH230)
- LIFT-ALL Hose Halter, Hose ID1 to 4 In, L 40 (HH140)
- ZORO SELECT Safety Cable, Hose to Hose, Steel, 3/16 (802G66)
- ZORO SELECT Cable, Safety, 1/4 In (3MC07)
- ZORO SELECT Cable, Safety, 1/4 In (3MC04)
- Lift-All Air Hoses