Shop All Web Slings
Lift-All
Glasspac Sling, Pukka Pad Lined
Mfr # G13166A07
Zoro # G0595071
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Length 166"
- Vertical Hitch Capacity 8,600 lb
- Number of Plies 1
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # G13166A07
- Zoro # G0595071
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 166" |
Width | 3" |
Details
Item | Glasspac Sling, Pukka Pad Lined |
Material | Polyester |
Vertical Hitch Capacity | 8,600 lb |
Number of Plies | 1 |
Description
Web Sling, Number of Plies 1, Vertical Hitch Capacity 8,600 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Festoon Joint Bracket, C-Track (33N235)
- ZORO SELECT Plate Caster, 2" Wheel Dia., 75 lb., Black (435X85)
- PEERLESS Straight Link Coil Chains, 7/0,100ft L (PEE-6047032)
- XTEND + CLIMB 4 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-4)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 2 in W, Nylon, Yellow (EE2602NTX10)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 1 in W, Polyester, Silver (EN2801TX8)
- LIFT-ALL Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EE1801NFX10)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 2 in W, Polyester, Yellow (EE1802DFX7)
- LIFT-ALL Web Sling, Type 5, 8 ft L, 4 in W, Nylon, Yellow (EN1804NX8)
- LIFT-ALL Web Sling, Type 3, 18 ft L, 1 in W, Polyester, Silver (EE2801TFX18)
- STREN-FLEX Synthetic Web Sling, Type 3, 8 ft L, 4 in W, Nylon, Yellow (EEF2-904-8)
- Lift-All Slings