Shop All Web Slings
Lift-All
Glasspac Sling, Cordura Lined
Mfr # GUARDIAN114
Zoro # G0595080
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyester
- Vertical Hitch Capacity 12,800 lb
- Length 114"
- Width 2"
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # GUARDIAN114
- Zoro # G0595080
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 114" |
Width | 2" |
Details
Item | Glasspac Sling, Cordura Lined |
Material | Polyester |
Vertical Hitch Capacity | 12,800 lb |
Number of Plies | 2 |
Description
Web Sling, Number of Plies 2, Vertical Hitch Capacity 12,800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLELIFT PREMIUM GALVANIZED PALLET JACK-FORK SIZE: 27"x48" – CAPACITY: 5500 LBS (ACZ44-2748)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 20 ft, Motorized Trolley, 115/230V, Yellow (SNERM010L-L-20)
- RUBBERMAID COMMERCIAL Cube Truck, 7/16 cu. yd., 400lb. Cap, Black (FG461200BLA)
- COGHLANS Multicolored Bungee Stretch Cord 20 in. L X 0.315 in. 99 lb , 2PK (512)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 1 in W, Nylon, Yellow (EN1201NX6)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE1801DTX4)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE1802NFX4)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 6 in W, Polyester, Yellow (EE2606DTX3)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 1 in W, Nylon, Yellow (EE2801NFX12)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 3 in W, Polyester, Silver (EE1803TTX12)
- LIFT-ALL Web Sling, Type 4, 7 ft L, 1 in W, Polyester, Silver (EE2801TTX7)
- Lift-All Web Slings