Shop All Web Slings
Lift-All
Glasspac Sling, Cordura Lined
Mfr # G23146A07
Zoro # G0595099
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Vertical Hitch Capacity 16,300 lb
- Length 146"
- Width 3"
- Number of Plies 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # G23146A07
- Zoro # G0595099
- Country of Origin United States
- Category Web Slings
Dimensions
Length | 146" |
Width | 3" |
Details
Item | Glasspac Sling, Cordura Lined |
Material | Polyester |
Vertical Hitch Capacity | 16,300 lb |
Number of Plies | 2 |
Description
Glasspac Sling, Cordura Lined, Number of Plies 2, Vertical Hitch Capacity 16,300 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Air King Coupling, 3/4 In, Male NPT Thread (34AKM05)
- BULLDOG WINCH Wire Rope Tensioner, 10012 15k (20147)
- HAMILTON Track Wheel, 6-1/8X1-11/16 1-1/4Rb (WFT-6H-1-1/4)
- AGRI-FAB Steel ATV Cart (45-0554)
- LIFT-ALL Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Yellow (EE1802NFX3)
- LIFT-ALL Web Sling, Type 3, 16 ft L, 1 in W, Polyester, Yellow (EE1601DFX16)
- LIFT-ALL Web Sling, Type 3, 12 ft L, 3 in W, Polyester, Yellow (EE2603DFX12)
- LIFT-ALL Web Sling, Type 4, 10 ft L, 4 in W, Polyester, Yellow (EE2804DTX10)
- LIFT-ALL Web Sling, Type 3, 2 ft L, 2 in W, Polyester, Yellow (EE2802DFX2)
- LIFT-ALL Web Sling, Type 4, 12 ft L, 1 in W, Nylon, Yellow (EE1601NTX12)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 6 in W, Nylon, Yellow (EEF1-906-10)
- Lift-All Slings