Shop All Wire Rope Clips
Lift-All
Galvanized Lift-All Rope Clips
Mfr # 18200MC
Zoro # G002680214
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 3.5
- Overall Width 7.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 18200MC
- Zoro # G002680214
- UPC # 697886698409
- Country of Origin China
- Category Wire Rope Clips
Dimensions
Height | 3.5 |
Overall Width | 7.5 |
Description
These Lift-All wire rope clips to secure the end of a steel cable when forming a loop. Rope clips feature a galvanized base and finish for durability. Not to be used for overhead lifting.
Choose size from the drop-down menu above.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Wheel, Ribbed, 375 lb. Load Rating (53CM67)
- MAKINEX Jackhammer Trolley Universal V2 (JHT-U-2)
- DAYTON Friction Disc (MHGXEC7406GG)
- US CARGO CONTROL 2-5/16" D Ring Hardware For Trailers Mounting Ring - 4,000 lbs (MR8UF)
- BARON WIRE ROPE CLIP 1/8"" (260-1/8)
- LOOS Fork End, 304 SS, Cable Size 5/16 (MS20667-10)
- CAMPBELL CHAIN & FITTINGS 3/8" Wire Rope Clip, Electro-Galvanized (T7670459)
- LOOS Eye End Fitting, 316 S.S, Size 5/32 (668-5X)
- US CARGO CONTROL 5/8" Wire Rope Clip Stainless Steel Type 316 (PCWRC58SS316)
- ZORO SELECT Wire Rope Clip, U-Bolt, 3/8In, Forged Steel (4DV37)
- DAYTON Wire Rope Clip, 5/16 In, Maleable Iron (2VKJ3)
- Lift-All Wire Rope Clips