Shop All Forklift Accessories
Lift-All
Forklift Lifting Hook, 8" W, 4,000 lb
Mfr # GH6S-2
Zoro # G506878957
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 13 in
- Overall Width 8 in
- Material Steel
- Load Capacity 2 ton
- Fork Pocket Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # GH6S-2
- Zoro # G506878957
- UPC # 697886000011
- Country of Origin United States
- Category Forklift Accessories
Dimensions
Overall Height | 13 in |
Overall Width | 8 in |
Fork Pocket Size | 6 in |
Storage Height | 6 in |
Hook Opening Size | 1 1/8 in |
Fork Pocket Height | 2 in |
Fork Pocket Width | 6 in |
Details
Material | Steel |
Load Capacity | 2 ton |
Item | Forklift Lifting Hook |
Hook Opening | 1 4/25 in |
Style | Swivel Hook |
Latch Included | No Latch |
Load Capacity - Maximum | 4,000 lb |
Boom Style | Telescoping |
Number of Fork Pockets | 1 |
Lifting Angle - Maximum | 90 Degrees |
Hook Type | Single Swivel Hook |
Description
Forklift Lifting Hook, Horizontal Reach - Minimum Not Applicable, Load Capacity - Maximum 4,000 lb, Number of Fork Pockets 1, Horizontal Reach - Maximum Not Applicable, Boom Style Telescoping, Overall Height 13 in, Horizontal Reach Increments Not Applicable, Overall Width 8 in, Hook Type Single Swivel Hook, Fork Pocket Height 2 in, Fork Pocket Width 6 in, Hook Opening Size 1 1/8 in, Fork Pocket Spacing Not Applicable, Mounting Type Fork, Material Steel, Storage Height 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 17,000 lb, Carbon Steel (1018179)
- ZORO SELECT General Purpose Dolly, 1600 lb. (2TUL9)
- ZORO SELECT Solid Wheel, Sawtooth, 8-1/2" Dia., 3" W (53CM54)
- SAGINAW PRODUCTS Hoist Trolley, 2,000 lb. Capacity (42005)
- LIFT-ALL Forklift Lifting Hook, 8" W, 4,000 lb (GH8S-2)
- LIFT-ALL Forklift Lifting Hook, 7" W, 2,000 lb (GH4SD-1)
- GLOBAL INDUSTRIAL 6inW x 72inL Forklift Fork Tine Extension (774122)
- VESTIL Forged Stl Forks, Carriage Pins, 5K, 48", PR (F4-1.75-48-CPL)
- VESTIL Forklift Truck Seat Safety Switch LTS-SSS (LTS-SSS)
- VESTIL FORK BLADE PROTECTORS POLYETHYLENE 5X36, PR (F5-36)
- VESTIL Fork Extension Standard, 63 L x 5" W, PR (FE-5-63)
- Lift-All Forklifts & Attachments