Shop All Drum Tools
Lift-All
Drum Sling, Vertical, 30 In., 850 lb.
Mfr # DSV602DX30IN
Zoro # G5215427
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Overall Length 48 in
- Number of Drums 1
- Type Vertical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # DSV602DX30IN
- Zoro # G5215427
- UPC # 697886276683
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 48 in |
For Maximum Drum Diameter | 30 in |
For Min. to Max. Drum Diameter | 29 in to 30 in |
For Minimum Drum Diameter | 29 in |
Details
Item | Drum Handling Sling |
Material | Polyester |
Color | Yellow |
Number of Drums | 1 |
Type | Vertical |
Max. Lift | 850 lb |
Construction | Polyester Webbing |
Load Capacity | 850 lb |
For Use With | 30 in Dia Steel Drums |
Drum Capacity | 850 lb. |
Finish | Yellow Latex |
Product Type | Lifting Sling |
For Drum Material | Metal |
Grip Location | Body |
Drum Orientation | Vertical |
Weight Capacity | 850 lb |
Number of Gas Bottles Held | Double Gas Sling |
Description
Drum Sling, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 30 in, For Maximum Drum Height Not Applicable, For Minimum Drum Diameter 29 in, Material Polyester, Overall Length 48 in, Weight Capacity 850 lb, For Drum Material Metal, Grip Location Body, Product Type Lifting Sling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 (550013c)
- AKRO-MILS 12 lb Hang & Stack Storage Bin, Plastic, 6 5/8 in W, 5 in H, 11 7/8 in L, Black (30716BLACK)
- AKRO-MILS Red Attached Lid Container, Plastic, Steel Hinge (39120RED)
- S&G TOOL AID PUMP PAIL FOR 5G PAILS (SG17500)
- LIFT-ALL Sling, Vertical Drum, W2In (DSV602DX36IN)
- LIFT-ALL Gas Bottle Sling, Single, 1000 lb. (GBS1N)
- LIFT-ALL Gas Bottle Sling, Dual, 1000 lb. (GBS2N)
- LIFT-ALL Drum Sling, Vertical, 30 In., 300 lb. (DSV601DX30IN)
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- LIFT-ALL Drum Sling, Vertical, 36 In., 300 lb. (DSV601DX36IN)
- DAYTON Drum Truck, 880 lb. (29PH14)
- Lift-All Drum Tools