Shop All Drum Tools
Lift-All
Drum Sling, Vertical, 24 In., 300 lb.
Mfr # DSV601DX24IN
Zoro # G6224714
original price:
$62.64
28% off
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Color Yellow
- Overall Length 39 in
- Drum Capacity 300 lb.
- Finish Yellow Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # DSV601DX24IN
- Zoro # G6224714
- UPC # 697886618308
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 39 in |
For Min. to Max. Drum Diameter | 24 in to 24 in |
For Maximum Drum Diameter | 24 in |
For Minimum Drum Diameter | 24 in |
Details
Item | Drum Handling Sling |
Material | Polyester |
Color | Yellow |
Drum Capacity | 300 lb. |
Finish | Yellow Latex |
Max. Lift | 300 lb |
Construction | Polyester Webbing |
Number of Drums | 1 |
Type | Vertical |
For Use With | Steel Drums |
Load Capacity | 300 lb |
Product Type | Lifting Sling |
Number of Gas Bottles Held | Double Gas Sling |
Grip Location | Body |
For Drum Material | Metal |
Drum Orientation | Vertical |
Weight Capacity | 300 lb |
Description
Drum Sling, Color Yellow, Drum Orientation Vertical, Drum Tilt Control Not Applicable, Number of Grip Points Not Applicable, For Maximum Drum Diameter 24 in, For Maximum Drum Height Not Applicable, For Minimum Drum Diameter 24 in, Material Polyester, Overall Length 39 in, Weight Capacity 300 lb, For Drum Material Metal, Grip Location Body, Product Type Lifting Sling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Wire Grid Panel 1 ft. x 5 ft., Black, 3PK (P3BLK15)
- HARDWARE RESOURCES Chrome Closet Pullout Basket with Slides 16"Dx17"Wx11"H (POB1-161711CH)
- DEWALT Tool Box with 7 compartments, Plastic, 5 in H x 13 in W (DWST17805)
- QUANTUM STORAGE SYSTEMS Nesting Container, Gray, Polypropylene, 24 1/2 in L, 19 in W, 9 1/2 in H (TUB2419-9GY)
- LIFT-ALL Gas Bottle Sling, Dual, 1000 lb. (GBS2N)
- LIFT-ALL Sling, Horizontal Drum (DSH601D)
- LIFT-ALL Sling, Vertical Drum, W2In (DSV602DX36IN)
- LIFT-ALL Drum Sling, Vertical, 30 In., 850 lb. (DSV602DX30IN)
- LIFT-ALL Gas Bottle Sling, Single, 1000 lb. (GBS1N)
- LIFT-ALL Drum Sling, Vertical, 30 In., 300 lb. (DSV601DX30IN)
- PAKE HANDLING TOOLS Steel Drum Lifter, 1100 lb. Cap Working Load Limit (WLL) (PAKDL01)
- Lift-All Drums & Accessories