Shop All Sling Accessories
Lift-All
Corner Guard, Plastic, PK10
Mfr # LHG110
Zoro # G4006125
product price: $43.25
/pk 10, $4.33/ea
$43.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material Plastic
- For Use With Web Slings
- For Sling Width 2 in to 4 in
- Length 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # LHG110
- Zoro # G4006125
- UPC # 697887091742
- Country of Origin China
- Category Sling Accessories
Dimensions
For Sling Width | 2 in to 4 in |
Length | 5 1/4 in |
Width | 3 5/8 in |
Length (Straight Wireway) | 5 1/4 in |
Overall Length | 5 1/4 in |
Overall Width | 3 5/8 in |
Details
Item | Corner Guard |
Color | White |
Material | Plastic |
For Use With | Web Slings |
Thickness | 1/8 in |
Accessory Type | Corner Guard |
Compatible Sling Type | Web Slings |
Product Type | Corner Guard |
Description
Corner Guard, Inside Diameter Not Applicable, Working Load Limit Not Applicable, Compatible Sling Type Web Slings, Overall Length 5 1/4 in, Overall Width 3 5/8 in, Material Plastic, Color White, Product Type Corner Guard, Thickness 1/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 27 ft Fixed Ladder with Safety Cage, Steel, 24 Steps, Top Exit, Gray Powder Coated Finish (WLFC1224)
- MAPP CASTER Set of 4 Hvy Dty Tri-Whl Dollies W/ 2" Nylon Wheels, 1,800 Lbs Cap. (P2127-N-4)
- BLICKLE Metric Caster (LKRA-VPA-126K-FI)
- PARTNERS BRAND Twisted Nylon Rope3/8", 3,240 lb, White, 600'/Case (TWR125)
- LIFT-ALL Wear Pad, 3 in. W x 1 ft., Nylon, Yellow (3SSNX1)
- LIFT-ALL Wear Pad, 4 In X 12 In, Yellow (4FQSNX1)
- LIFT-ALL Wear Pad, 4 In X 12 In, White (4FQSPX1)
- LIFT-ALL Wear Pad, 6 In X 12 In, White (6FQSPX1)
- LIFT-ALL Wear Pad, 4 in. W x 1 ft., Nylon, Yellow (4SSN)
- LIFT-ALL Wear Pad Flat Quick Sleeve Pukka, 3Inx1ft (3FQSPX1)
- ALL GEAR Husky-12 Adjustable Polyester Transforme (AGTS38-24-72B)
- Lift-All Sling Accessories