Shop All Chain Slings
Lift-All
Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 8 ft
Mfr # 38SOSW10X8
Zoro # G6646927
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 8,800 lb
- Grade 100
- Chain Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 38SOSW10X8
- Zoro # G6646927
- UPC # 697886619268
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 8 ft |
Chain Size | 3/8 in |
Master Link/Bail Overall Height | 9 in |
Master Link/Bail Opening Width | 2 3/4 in |
Master Link/Bail Opening Height | 5 1/2 in |
Length of Sling Leg | 7.4 ft |
Length | 8 ft. |
Master Link Inside Width | 3 in |
Hook Opening Width | 1 7/16 in |
Master Link Inside Length | 6 in |
Chain Trade Size | 3/8 in |
Sling Leg Length | 8 ft |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 8 ft, Number of Legs 1, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 7/16 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, Cap 1000 lb, 36x24 (48J097)
- COLSON 4" X 1-1/4" Non-Marking Polyurethane Hi-Tech Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.95)
- STREN-FLEX Synthetic Web Sling, Type 3, 3 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-03)
- DAYTON Entry Wheel Kit (MH57-44G)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 3 ft (38SOSW10X3)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 6 ft (38SOSW10X6)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 4 ft (38SOSW10X4)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 6 ft. (932SGGM10X6)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 3 ft (932DOSW10X3)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 6 ft (12DOSW10X6)
- US CARGO CONTROL 9/32" x 3' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-3)
- Lift-All Chain Slings