Shop All Chain Slings
Lift-All
Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 6 ft
Mfr # 38SOSW10X6
Zoro # G6671454
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 8,800 lb
- Grade 100
- Chain Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 38SOSW10X6
- Zoro # G6671454
- UPC # 697886619251
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Chain Size | 3/8 in |
Master Link/Bail Opening Height | 5 1/2 in |
Length of Sling Leg | 5.4 ft |
Master Link/Bail Opening Width | 2 3/4 in |
Length | 6 ft. |
Master Link/Bail Overall Height | 9 in |
Master Link Inside Width | 3 in |
Chain Trade Size | 3/8 in |
Sling Leg Length | 6 ft |
Master Link Inside Length | 6 in |
Hook Opening Width | 1 7/16 in |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 6 ft, Number of Legs 1, Sling Leg Length 6 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 7/16 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 8 ft Fiberglass Twin Stepladder, 375 lb Capacity (T7408)
- VESTIL Extruded Rubber Wheel Chock (EX-13)
- PEERLESS Chain, Straight, 300 ft., 12,000 lb., Welded (5050623)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 6' - 1-ply (EN1-901-06-T5)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 4 ft (38SOSW10X4)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 3 ft (38SOSW10X3)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 8 ft (38SOSW10X8)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30002G10)
- LIFT-ALL Chain Sling, G100SOG, 9/32 in., 6 ft. (932SOGW10X6)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 6 ft (38DOSW10X6)
- EVEREST 2" X 10Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1134)
- Lift-All Slings