Shop All Chain Slings
Lift-All
Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 4 ft
Mfr # 38SOSW10X4
Zoro # G6909612
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 8,800 lb
- Grade 100
- Chain Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 38SOSW10X4
- Zoro # G6909612
- UPC # 697886637149
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 3/8 in |
Master Link/Bail Opening Height | 5 1/2 in |
Master Link/Bail Opening Width | 2 3/4 in |
Master Link/Bail Overall Height | 9 in |
Length | 4 ft. |
Length of Sling Leg | 3.4 ft |
Chain Trade Size | 3/8 in |
Master Link Inside Length | 6 in |
Master Link Inside Width | 3 in |
Sling Leg Length | 4 ft |
Hook Opening Width | 1 7/16 in |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 4 ft, Number of Legs 1, Sling Leg Length 4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 7/16 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 6 in, Master Link Inside Width 3 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Roller (203228)
- MIDWEST FASTENER 1/2" x 4-3/16" Quick Links 2PK (34066)
- CRES COR Plate Mount Caster W/Brk 5 W 2-3/8 X 3-5/8 (0569 306 BK)
- US CARGO CONTROL 2" x 50' Blue Ratchet Strap w/ Black Flat Hook (5050FH-BLU)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 6 ft (38SOSW10X6)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 8 ft (38SOSW10X8)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 3 ft (38SOSW10X3)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 3 ft (932DOSW10X3)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 6 ft (932DOSW10X6)
- LIFT-ALL Adj Chain Sling, G100, 7/32X6 ft w/Latch (30001LG10)
- US CARGO CONTROL 9/32" x 3' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100TOG-3)
- Lift-All Chain Slings