Shop All Chain Slings
Lift-All
Chain Sling, Sngl Leg, 47700 lb, 1 In, 20 ft
Mfr # 1SOSW8X20
Zoro # G9889932
product price: $4,317.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$4,317.99
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 47,700 lb
- Grade 80
- Chain Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 1SOSW8X20
- Zoro # G9889932
- UPC # 697886172039
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 20 ft |
Chain Size | 1 in |
Master Link/Bail Opening Height | 12 in |
Master Link/Bail Overall Height | 18 in |
Length | 20 ft. |
Length of Sling Leg | 18.7 ft |
Master Link/Bail Opening Width | 6 in |
Hook Opening Width | 3 1/8 in |
Master Link Inside Length | 12 in |
Master Link Inside Width | 6 in |
Sling Leg Length | 20 ft |
Chain Trade Size | 1 in |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 20 ft, Number of Legs 1, Sling Leg Length 20 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 3 1/8 in, Load Capacity @ 90 Degrees 47,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 12 in, Master Link Inside Width 6 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS GX Plate Clamp, 3/4"- 1-3/8" Grip, 1 ton WLL (6423923)
- KFI Yamaha Grizzly 600 Mount (100580)
- WESTWARD Utility Cart with Lipped & Single-Side Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-1TLD-95W)
- CROSBY A-1359 Foundry Hook, 3/8 in Trade, 8800 lb Load, 100 Grade, Clevis Attachment, Forged Alloy Steel (1049916)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 6 ft L (30003G10)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30005G10)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 6 ft (38SOSW10X6)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 6 ft. (932SGGM10X6)
- LIFT-ALL Adj Chain Sling, G100, 9/32X10ft w/Latch (30004LG10)
- LIFT-ALL Spring Latch, Stainless Steel, 7 t (7LKI)
- US CARGO CONTROL 3/8" x 14' - 4 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100QOS-14)
- Lift-All Chain Slings