Shop All Chain Slings
Lift-All
Chain Sling, Sngl Leg, 4300 lb, 9/32In, 6ft
Mfr # 932SOSW10X6
Zoro # G7074277
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 4,300 lb
- Grade 100
- Chain Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 932SOSW10X6
- Zoro # G7074277
- UPC # 697886619169
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Chain Size | 9/32 in |
Master Link/Bail Opening Height | 5 in |
Length of Sling Leg | 5.4 ft |
Length | 6 ft. |
Master Link/Bail Opening Width | 2 1/2 in |
Master Link/Bail Overall Height | 7 in |
Master Link Inside Length | 5 in |
Master Link Inside Width | 2 1/2 in |
Chain Trade Size | 9/32 in |
Hook Opening Width | 1 3/16 in |
Sling Leg Length | 6 ft |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 6 ft, Number of Legs 1, Sling Leg Length 6 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC Work Platform, 2-Step, 800 lb.Cap, Steel (WLWP123636SL-Y)
- CROSBY ® S-1317 1/2" Shur-Loc Clevis hook - 1029027 (1029027)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZF3)
- HARRINGTON Bottom Hook for 3/4 Ton Lever Hoist (L5BU0081021)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 3ft (932SOSW10X3)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 4ft (932SOSW10X4)
- LIFT-ALL Chain Sling, G100SOG, 9/32 in., 6 ft. (932SOGW10X6)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 4 ft (38SOSW10X4)
- LIFT-ALL Liftall 38Spasi 3/8In Screw Pin Shackle (38T)
- DAYTON Chain Sling, G80, DOS, Alloy Steel, 5 ft. L (2UKE5)
- Lift-All Slings