Shop All Chain Slings
Lift-All
Chain Sling, Sngl Leg, 4300 lb, 9/32In, 4ft
Mfr # 932SOSW10X4
Zoro # G6410101
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 4,300 lb
- Grade 100
- Chain Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 932SOSW10X4
- Zoro # G6410101
- UPC # 697886637125
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 9/32 in |
Length | 4 ft. |
Length of Sling Leg | 3.4 ft |
Master Link/Bail Opening Height | 5 in |
Master Link/Bail Overall Height | 7 in |
Master Link/Bail Opening Width | 2 1/2 in |
Master Link Inside Width | 2 1/2 in |
Master Link Inside Length | 5 in |
Sling Leg Length | 4 ft |
Chain Trade Size | 9/32 in |
Hook Opening Width | 1 3/16 in |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 4 ft, Number of Legs 1, Sling Leg Length 4 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 12ft. Two-Person Scaffolding Stage (2412)
- VIGIL ANTISLIP Ladder Rung Cover, Round, 17-11/16inLx1inW (10-435)
- INDUSCO Hook, 5/16", Clevis, Grab Ht (47400056)
- COSCO 1Step Stl Step Stool (11-010PBL)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 3ft (932SOSW10X3)
- LIFT-ALL Chain Sling, G100SOG, 9/32 in., 6 ft. (932SOGW10X6)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 4 ft (38SOSW10X4)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 8 ft (38SOSW10X8)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 8 ft (12DOSW10X8)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30004G10)
- INDUSCO Hook, 1/2", Self Lock, Eye Swiv (47400842)
- Lift-All Chain Slings