Shop All Chain Slings
Lift-All
Chain Sling, Sngl Leg, 34200 lb, 7/8In, 5ft
Mfr # 78SOSW8X5
Zoro # G6750791
product price: $1,179.99
/ea
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 34,200 lb
- Grade 80
- Chain Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 78SOSW8X5
- Zoro # G6750791
- UPC # 697886171551
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 7/8 in |
Master Link/Bail Overall Height | 15 1/2 in |
Master Link/Bail Opening Width | 5 1/4 in |
Length | 5 ft. |
Length of Sling Leg | 3.8 ft |
Master Link/Bail Opening Height | 10 1/2 in |
Master Link Inside Length | 10 1/2 in |
Hook Opening Width | 2 25/32 in |
Master Link Inside Width | 5 1/4 in |
Sling Leg Length | 5 ft |
Chain Trade Size | 7/8 in |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 7/8 in, Sling Length 5 ft, Number of Legs 1, Sling Leg Length 5 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 2 25/32 in, Load Capacity @ 90 Degrees 34,200 lb, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM Coffing Hoists Bottom Block Assembly, For Use With 08925W And 08932W Hand Chain Hoist (JHH5047U)
- US CARGO CONTROL 15" Rubber Tarp Straps (bundle of 10) - Natural Rubber (RT15CR10)
- GLOBAL INDUSTRIAL Standard 55 Gallon Drum Cradle with 2-1/2in Polyolefin Wheels (233572)
- COFFING HOISTS Shaft Assembly (JF9171)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 8 ft (12DOSW10X8)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 3ft (932SOSW10X3)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 6 ft (12DOSW10X6)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 3 ft (932DOSW10X3)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30004G10)
- PEWAG Chain Sling, G120, QOG, Alloy Steel, 10 ft L (7G120QOG/10)
- Lift-All Chain Slings