Shop All Chain Slings
Lift-All
Chain Sling, Sngl Leg, 22600 lb, 5/8In, 16ft
Mfr # 58SOSW10X16
Zoro # G6507103
product price: $828.99
/ea
Free Shipping & Returns
$828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 22,600 lb
- Grade 100
- Chain Size 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 58SOSW10X16
- Zoro # G6507103
- UPC # 697886619480
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 16 ft |
Chain Size | 5/8 in |
Master Link/Bail Overall Height | 9 in |
Master Link/Bail Opening Height | 7 in |
Length of Sling Leg | 15.2 ft |
Length | 16 ft. |
Master Link/Bail Opening Width | 3 1/2 in |
Hook Opening Width | 2 1/32 in |
Chain Trade Size | 5/8 in |
Sling Leg Length | 16 ft |
Master Link Inside Length | 8 in |
Master Link Inside Width | 4 in |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 16 ft, Number of Legs 1, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 2 1/32 in, Load Capacity @ 90 Degrees 22,600 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO Number 1 Braided Nylon Mason Line with 250 ft. in Yellow (12-503)
- ZORO SELECT Swivel Plate Caster, Cast Iron, 2-1/2 in, 200 lb (P2S-C025G-P)
- BALLYMORE Roll Work Platform, Steel, Single, 50 In.H (SEP5-2460)
- CAMPBELL CHAIN & FITTINGS Eye Sling Hook, Series CamAlloy, 15000 Lb, 100 Grade, Eyelet Attachment, 12 In, Alloy Steel, 5646895PL (5646895PL)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 3ft (932SOSW10X3)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 6 ft (38DOSW10X6)
- LIFT-ALL Adj Chain Sling, G100, 9/32X10ft w/Latch (30004LG10)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 6ft (932SOSW10X6)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 6 ft (12DOSW10X6)
- LIFT-ALL Chain Sling, G100, Aly Stl, 10 ft L (30007)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 8 ft (12DOSW10X8)
- Lift-All Slings