Shop All Chain Slings
Lift-All
Chain Sling, Sngl Leg, 15000 lb, 1/2In, 12ft
Mfr # 12SOSW10X12
Zoro # G6623242
original price:
$436.60
7% off
new price: $405.99
/ea
Free Shipping & Returns
$405.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 15,000 lb
- Grade 100
- Chain Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 12SOSW10X12
- Zoro # G6623242
- UPC # 697886619374
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 12 ft |
Chain Size | 1/2 in |
Length | 12 ft. |
Master Link/Bail Opening Width | 3 1/2 in |
Length of Sling Leg | 11.2 ft |
Master Link/Bail Opening Height | 7 in |
Master Link/Bail Overall Height | 9 in |
Master Link Inside Width | 4 in |
Chain Trade Size | 1/2 in |
Sling Leg Length | 12 ft |
Master Link Inside Length | 8 in |
Hook Opening Width | 1 25/32 in |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 12 ft, Number of Legs 1, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 25/32 in, Load Capacity @ 90 Degrees 15,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Caster Kit, 48 in W x 24 in D, Sand (CK4824SD)
- WERNER 10 ft Fiberglass Stepladder, 375 lb Capacity (6310)
- BAUER LADDER Outside Spreader Kit for 7'-8' Bauer Aluminum Stepladders (07066)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A3E10B8C2P6)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 6ft (932SOSW10X6)
- LIFT-ALL Spring Latch, Stainless Steel, 7 t (7LKI)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 6 ft L (30003G10)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 3 ft (932DOSW10X3)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 6 ft. (932SGGM10X6)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 10 ft. (932SGGW10X10)
- US CARGO CONTROL 5/16" x 10' - 4 Leg Chain Sling w/ Foundry Hooks - Grade 100 (516G100QOF-10)
- Lift-All Chain Slings