Shop All Chain Slings
Lift-All
Chain Sling, G80, Aly Stl, 14 ft L
Mfr # 30008
Zoro # G6819391
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 ft.
- Working Load Limit 12,000 lb Single, 20,800 lb Double
- Sling Length 14 ft
- Material Alloy steel
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 30008
- Zoro # G6819391
- UPC # 697886300081
- Country of Origin United States
- Category Chain Slings
Dimensions
Length | 14 ft. |
Sling Length | 14 ft |
Chain Size | 1/2 in |
Master Link/Bail Overall Height | 13 1/2 in |
Master Link/Bail Opening Width | 5 3/8 in |
Master Link/Bail Opening Height | 8 3/8 in |
Hook Opening Width | 1 25/32 in |
Sling Leg Length | 14 ft |
Master Link Inside Width | 4 3/8 in |
Master Link Inside Length | 4 3/8 in |
Chain Trade Size | 1/2 in |
Description
Chain Sling, Sling Type Not Applicable, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 14 ft, Number of Legs 1, 2, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees 20,800 lb, Hook Opening Width 1 25/32 in, Load Capacity @ 90 Degrees 12,000 lb, Hook Type Included Sling Hook, Master Link Inside Length 4 3/8 in, Master Link Inside Width 4 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 4,000 lb (HET-3648-2-95)
- CASTERHQ 10"x2-3/4", 2-1/4" Offset HUB Flat Free Hand Truck Wheel, 650 LB (1CB-FF10-O1)
- STREN-FLEX Synthetic Web Sling, Type 9, 12 ft L, 24 in W, Nylon, Yellow (LB2-924-12)
- US CARGO CONTROL 2" x 27' Black Ratchet Strap w/ Flat Snap Hooks (5027FSH-BLK)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 6 ft. (932SGGM10X6)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8In, 3ft (38DOSW10X3)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30004G10)
- LIFT-ALL Adj Chain Sling, G100, 3/8X14 ft w/Latch (30006LG10)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30005G10)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 3 ft (932DOSW10X3)
- US CARGO CONTROL 1/2" x 8' - 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (12G100DOS-8)
- Lift-All Slings