Shop All Chain Slings
Lift-All
Chain Sling, G100SGG, 9/32 in., 6 ft.
Mfr # 932SGGM10X6
Zoro # G9606694
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SGG
- Sling Capacity @ 90 Degrees 4,300 lb
- Grade 100
- Chain Size 9/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 932SGGM10X6
- Zoro # G9606694
- UPC # 697886864163
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 6 ft |
Chain Size | 9/32 in |
Length | 6 ft. |
Sling Leg Length | 6 ft |
Master Link Inside Length | 5 in |
Chain Trade Size | 9/32 in |
Hook Opening Width | 1 3/16 in |
Master Link Inside Width | 2 1/2 in |
Description
Chain Sling, Sling Type SGG, Sling Material Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 6 ft, Number of Legs 1, Sling Leg Length 6 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees 4,300 lb, Hook Type Included Grab Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 2 Steps, Fiberglass Step Stool, 250 lb. Load Capacity, Blue/Silver/Yellow (6002)
- MILWAUKEE HAND TRUCKS Hand Truck 600 Lbs (37109)
- DAYTON Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-LW)
- SERVICE CASTER SCC - 3.5" Hard Rubber Wheel Only - 3/8" Bore - 285 lbs Capacity (SCC-HRS3514)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 10 ft. (932SGGW10X10)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30002G10)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 3ft (932SOSW10X3)
- LIFT-ALL Liftall 38Spasi 3/8In Screw Pin Shackle (38T)
- LIFT-ALL Adj Chain Sling, G100, 3/8X14 ft w/Latch (30006LG10)
- EVEREST 1" X 6Ft 3200 LBS 2 PLY FLAT EYE-EYE SLING (C1128)
- Lift-All Chain Slings