Shop All Chain Slings
Lift-All
Chain Sling, G100, Alloy Stl, 14 ft L
Mfr # 30006G10
Zoro # G0847427
product price: $556.99
/ea
Free Shipping & Returns
$556.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Capacity @ 30 Degrees 8,800 lb
- Sling Capacity @ 45 Degrees 12,400 lb
- Sling Capacity @ 60 Degrees 15,200 lb
- Grade 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 30006G10
- Zoro # G0847427
- UPC # 697886300067
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 14 ft |
Chain Size | 3/8 in |
Master Link/Bail Opening Height | 4 1/8 in |
Master Link/Bail Opening Width | 3 3/4 in |
Master Link/Bail Overall Height | 9 in |
Dimension B | 4-1/8 in |
Dimension A | 3-3/4 in |
Dimension C | 1-9/16 in |
Length | 14 ft. |
Sling Leg Length | 14 ft |
Master Link Inside Width | 3 3/4 in |
Chain Trade Size | 3/8 in |
Master Link Inside Length | 4 1/8 in |
Hook Opening Width | 1 7/16 in |
Description
Chain Sling, Sling Type Not Applicable, Sling Material Steel, Chain Adjustability Adjustable, Chain Grade 100, Chain Trade Size 3/8 in, Sling Length 14 ft, Number of Legs 1, 2, Sling Leg Length 14 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees 15,200 lb, Hook Opening Width 1 7/16 in, Load Capacity @ 90 Degrees 8,800 lb, Hook Type Included Sling Hook, Master Link Inside Length 4 1/8 in, Master Link Inside Width 3 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT Three-Wheel Single Taper Chip Truck (F85056A9)
- DURASTAR Caster;4x1.25 Swvl Fork, Total Lock; 4x1.25 Polyurethane/Polyolefin Wh (21TL414PPU34X-01)
- BULK-STRAP Bulk Webbing, 150 ft. x 1 In., 3800 lb. (N01150BK)
- SUPERWINCH Motor (87-42601)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30005G10)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 6 ft (38DOSW10X6)
- LIFT-ALL Adj Chain Sling, G100, 9/32X10ft w/Latch (30004LG10)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 6 ft (12DOSW10X6)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 3ft (932SOSW10X3)
- HSI Sngl Leg Chain Slng, 3/4 in dia, 26ft L, Oblong Link to Foundry Hook, 35,300lb Lmt (10SOF3/4-26)
- Lift-All Chain Slings