Shop All Chain Slings
Lift-All
Chain Sling, Dbl Leg, 82600 lb, 1 In, 8 ft
Mfr # 1DOSW8X8
Zoro # G9889975
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,762.99
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 47,700 lb
- Sling Capacity @ 45 Degrees 67,400 lb
- Sling Capacity @ 60 Degrees 82,600 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 1DOSW8X8
- Zoro # G9889975
- UPC # 697886174804
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 8 ft |
Chain Size | 1 in |
Master Link/Bail Overall Height | 8 in |
Master Link/Bail Opening Height | 14 in |
Master Link/Bail Opening Width | 7 in |
Length | 8 ft. |
Length of Sling Leg | 6.5 ft |
Master Link Inside Length | 14 in |
Master Link Inside Width | 7 in |
Sling Leg Length | 8 ft |
Hook Opening Width | 3 1/8 in |
Chain Trade Size | 1 in |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 1 in, Sling Length 8 ft, Number of Legs 2, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees 47,700 lb, Load Capacity @ 45 Degrees 67,400 lb, Load Capacity @ 60 Degrees 82,600 lb, Hook Opening Width 3 1/8 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 14 in, Master Link Inside Width 7 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rigid Plate Caster, Polyolfin, 3 in, 176 lb (4X696)
- WERNER 10 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7408-4C)
- ZIPUP Self-Adhesive Zipper, PK2 (ZipUp)
- DAYTON Chain, Grade 43, 1/4 Size, 20 ft., 2600 lb., Standards: NACM (1DJR3)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 10 ft. (932SGGW10X10)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 8 ft (12DOSW10X8)
- LIFT-ALL Chain Sling, G80, Aly Stl, 14 ft L (30008)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30002G10)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8In, 3ft (38DOSW10X3)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30005G10)
- STREN-FLEX Chain Sling, Grade 100, 1/2in Size, 20 ft L (SF1620G10DOGA)
- Lift-All Chain Slings