Shop All Chain Slings
Lift-All
Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 4 ft
Mfr # 932DOSW10X4
Zoro # G6500891
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 4,300 lb
- Sling Capacity @ 45 Degrees 6,100 lb
- Sling Capacity @ 60 Degrees 7,400 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 932DOSW10X4
- Zoro # G6500891
- UPC # 697886637187
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 4 ft |
Chain Size | 9/32 in |
Length | 4 ft. |
Length of Sling Leg | 3.4 ft |
Master Link/Bail Opening Width | 2 1/2 in |
Master Link/Bail Overall Height | 7 in |
Master Link/Bail Opening Height | 5 in |
Sling Leg Length | 4 ft |
Master Link Inside Width | 2 1/2 in |
Hook Opening Width | 1 3/16 in |
Chain Trade Size | 9/32 in |
Master Link Inside Length | 5 in |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 9/32 in, Sling Length 4 ft, Number of Legs 2, Sling Leg Length 4 ft, Load Capacity @ 30 Degrees 4,300 lb, Load Capacity @ 45 Degrees 6,100 lb, Load Capacity @ 60 Degrees 7,400 lb, Hook Opening Width 1 3/16 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 5 in, Master Link Inside Width 2 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 15 ft 6 in Fixed Ladder with Safety Cage, Steel, 13 Steps, Forward Exit, Powder Coated Finish (F13WC C1)
- DEWALT Folding Panel, Plate, and Drywall Cart 1200-Pound Capacity (DXWT-PS202)
- QUIET GLIDE Standard Black Rail End Cap (QG.40.08)
- FLEXCO Conveyor Belt Lacing, Lacing 12" L (RS187SJ12/300NCS)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 3ft (932SOSW10X3)
- LIFT-ALL 6ft. Chain Sling, G100, Alloy Steel (30001G10)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 4 ft (38SOSW10X4)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 14 ft L (30006G10)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30004G10)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 8 ft (12DOSW10X8)
- US CARGO CONTROL 9/32" x 3' - 3 Leg Chain Sling w/ Grab Hooks - Grade 100 (932G100TOG-3)
- Lift-All Chain Slings