Shop All Chain Slings
Lift-All
Chain Sling, Dbl Leg, 61100 lb, 3/4 In, 5 ft
Mfr # 34DOSW10X5
Zoro # G7243625
product price: $1,235.99
/ea
Free Shipping & Returns
$1,235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 35,300 lb
- Sling Capacity @ 45 Degrees 49,900 lb
- Sling Capacity @ 60 Degrees 61,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 34DOSW10X5
- Zoro # G7243625
- UPC # 697886620059
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 5 ft |
Chain Size | 3/4 in |
Master Link/Bail Opening Width | 5 1/4 in |
Length of Sling Leg | 3.8 ft |
Master Link/Bail Overall Height | 15 1/2 in |
Master Link/Bail Opening Height | 10 1/2 in |
Length | 5 ft. |
Sling Leg Length | 5 ft |
Master Link Inside Width | 5 1/4 in |
Master Link Inside Length | 10 1/2 in |
Chain Trade Size | 3/4 in |
Hook Opening Width | 2 1/2 in |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 3/4 in, Sling Length 5 ft, Number of Legs 2, Sling Leg Length 5 ft, Load Capacity @ 30 Degrees 35,300 lb, Load Capacity @ 45 Degrees 49,900 lb, Load Capacity @ 60 Degrees 61,100 lb, Hook Opening Width 2 1/2 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 10 1/2 in, Master Link Inside Width 5 1/4 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Machine Hand Truck, 1800 lb. Ld Cap. (230077)
- STARKE Flat Festoon Crane Cable, 12-Wire, 14 AWG, 500' (SFC12W-14AWG-500)
- CAMPBELL CHAIN & FITTINGS Replacement Latch for 5/8” Regular and Quik-Alloy® Sling Hooks (7507095)
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N199-810)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 5 ft (38DOSW10X5)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 4ft (932SOSW10X4)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 6 ft (38DOSW10X6)
- LIFT-ALL Chain Sling, G100, Aly Stl, 10 ft L (30007)
- LIFT-ALL Chain Sling, Sngl Leg, 4300 lb, 9/32In, 6ft (932SOSW10X6)
- LIFT-ALL Liftall 38Spasi 3/8In Screw Pin Shackle (38T)
- STREN-FLEX Chain Sling, 3/8in Size, 3 ft L, SOS Sling (SF1203G10SOS)
- Lift-All Chain Slings