Shop All Chain Slings
Lift-All
Chain Sling, Dbl Leg, 59200 lb, 7/8In, 12ft
Mfr # 78DOSW8X12
Zoro # G9889914
product price: $3,907.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,907.99
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 34,200 lb
- Sling Capacity @ 45 Degrees 48,400 lb
- Sling Capacity @ 60 Degrees 59,200 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 78DOSW8X12
- Zoro # G9889914
- UPC # 697886174477
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 12 ft |
Chain Size | 7/8 in |
Master Link/Bail Opening Height | 12 in |
Master Link/Bail Opening Width | 6 in |
Length of Sling Leg | 10.7 ft |
Length | 12 ft. |
Master Link/Bail Overall Height | 15 1/2 in |
Hook Opening Width | 2 25/32 in |
Master Link Inside Length | 12 in |
Chain Trade Size | 7/8 in |
Sling Leg Length | 12 ft |
Master Link Inside Width | 6 in |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 80, Chain Trade Size 7/8 in, Sling Length 12 ft, Number of Legs 2, Sling Leg Length 12 ft, Load Capacity @ 30 Degrees 34,200 lb, Load Capacity @ 45 Degrees 48,400 lb, Load Capacity @ 60 Degrees 59,200 lb, Hook Opening Width 2 25/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 12 in, Master Link Inside Width 6 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 3 Inch Soft Rubber Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid SCC (SCC-20S314-SRS-TLB-TP2-2-R-2)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- DAYTON Load Chain, 1.5 Tons, 20 ft. (GGS_48375)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Silver (EE1801TTX4)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 6 ft (932DOSW10X6)
- LIFT-ALL Chain Sling, G100SOG, 9/32 in., 6 ft. (932SOGW10X6)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 10 ft. (932SGGW10X10)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- LIFT-ALL 6ft. Chain Sling, G100, Alloy Steel (30001G10)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30002G10)
- EVEREST 4" X 6Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1144)
- Lift-All Chain Slings