Shop All Chain Slings
Lift-All
Chain Sling, Dbl Leg, 39100 lb, 5/8In, 16ft
Mfr # 58DOSW10X16
Zoro # G7215975
product price: $1,511.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,511.99
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 22,600 lb
- Sling Capacity @ 45 Degrees 3,200 lb
- Sling Capacity @ 60 Degrees 39,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 58DOSW10X16
- Zoro # G7215975
- UPC # 697886620028
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 16 ft |
Chain Size | 5/8 in |
Master Link/Bail Overall Height | 12 3/4 in |
Master Link/Bail Opening Height | 8 3/4 in |
Length | 16 ft. |
Master Link/Bail Opening Width | 4 3/8 in |
Length of Sling Leg | 15.1 ft |
Sling Leg Length | 16 ft |
Master Link Inside Width | 4 3/8 in |
Chain Trade Size | 5/8 in |
Master Link Inside Length | 8 3/4 in |
Hook Opening Width | 2 1/32 in |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 5/8 in, Sling Length 16 ft, Number of Legs 2, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees 22,600 lb, Load Capacity @ 45 Degrees 32,000 lb, Load Capacity @ 60 Degrees 39,100 lb, Hook Opening Width 2 1/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 3/4 in, Master Link Inside Width 4 3/8 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 6" X 2" Non-Marking Rubber Soft Flat Rigid Caster, No Brake, Loads Up To 600 lb (18XS06229R)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-650-14)
- WERNER 12 ft Fiberglass Twin Stepladder (T7412)
- DAYTON Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H (30E985)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 5 ft (38DOSW10X5)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30004G10)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 6 ft (38SOSW10X6)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 8 ft (12DOSW10X8)
- LIFT-ALL Chain Sling, G100, Aly Stl, 10 ft L (30007)
- LIFT-ALL Adj Chain Sling, G100, 7/32X6 ft w/Latch (30001LG10)
- EVEREST 4" X 12Ft 11500 LBS 2 PLY FLAT EYE-EYE SLING (C1147)
- Lift-All Slings