Shop All Chain Slings
Lift-All
Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 8 ft
Mfr # 12DOSW10X8
Zoro # G7151566
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 15,000 lb
- Sling Capacity @ 45 Degrees 21,200 lb
- Sling Capacity @ 60 Degrees 26,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 12DOSW10X8
- Zoro # G7151566
- UPC # 697886619893
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 8 ft |
Chain Size | 1/2 in |
Master Link/Bail Overall Height | 10 1/4 in |
Length | 8 ft. |
Master Link/Bail Opening Height | 7 in |
Master Link/Bail Opening Width | 3 1/2 in |
Length of Sling Leg | 7.2 ft |
Chain Trade Size | 1/2 in |
Sling Leg Length | 8 ft |
Master Link Inside Length | 8 in |
Hook Opening Width | 1 25/32 in |
Master Link Inside Width | 4 in |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 1/2 in, Sling Length 8 ft, Number of Legs 2, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees 15,000 lb, Load Capacity @ 45 Degrees 21,200 lb, Load Capacity @ 60 Degrees 26,000 lb, Hook Opening Width 1 25/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 8 in, Master Link Inside Width 4 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RWM Thermal Plastic Rubber Wheel, 5x2" (RPR-0520-08)
- ZORO SELECT Dockboard, Aluminum, 4532 lb, 48 x 48 In (B4848)
- WESCO Strap/Handle Assembly (150303)
- PEERLESS CHAIN 5/8 WIRE ROPE CLIP, ZP, UPC, 4503940 (4503940)
- LIFT-ALL Chain Sling, Dbl Leg, 26000 lb, 1/2 In, 6 ft (12DOSW10X6)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8In, 3ft (38DOSW10X3)
- LIFT-ALL Adj Chain Sling, G100, 9/32X10ft w/Latch (30004LG10)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 6 ft L (30003G10)
- LIFT-ALL Chain Sling, G100SGG, 9/32 in., 5 ft. (932SGGW10X5)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30005G10)
- INDUSCO Hook, 3/8", Self Lock, Clevis G80 (47400832)
- Lift-All Slings