Shop All Chain Slings
Lift-All
Chain Sling, 7/32 in., 8 ft., 4700 lb.
Mfr # 732DOSW10X8
Zoro # G8867397
original price:
$291.39
7% off
new price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 2
- Sling Type DOS
- Sling Capacity @ 30 Degrees 2,700 lb
- Sling Capacity @ 45 Degrees 3,800 lb
- Sling Capacity @ 60 Degrees 4,700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 732DOSW10X8
- Zoro # G8867397
- UPC # 697886619626
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 8 ft |
Chain Size | 7/32 in |
Master Link/Bail Overall Height | 6 1/8 in |
Length of Sling Leg | 7.6 ft |
Master Link/Bail Opening Height | 3 in |
Length | 8 ft. |
Master Link/Bail Opening Width | 1 1/2 in |
Hook Opening Width | 31/32 in |
Chain Trade Size | 7/32 in |
Master Link Inside Width | 1 1/2 in |
Master Link Inside Length | 3 in |
Sling Leg Length | 8 ft |
Description
Chain Sling, Sling Type DOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 8 ft, Number of Legs 2, Sling Leg Length 8 ft, Load Capacity @ 30 Degrees 2,700 lb, Load Capacity @ 45 Degrees 3,800 lb, Load Capacity @ 60 Degrees 4,700 lb, Hook Opening Width 31/32 in, Load Capacity @ 90 Degrees Not Applicable, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 93 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (WA063214G)
- LIFT-ALL Web Sling, Type 5, 3 ft L, 4 in W, Polyester, Yellow (EN1604DX3)
- COTTERMAN 80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity (1205R1820A3E24B4C1P6)
- ZORO SELECT Swivel Plate Caster, Glass Filled Nylon, 6in, 1200lb (P21SX-HNG060RX-14-001)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 8 ft (38SOSW10X8)
- LIFT-ALL Chain Sling, G100, Aly Stl, 10 ft L (30007)
- LIFT-ALL 6ft. Chain Sling, G100, Alloy Steel (30001G10)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 6 ft (932DOSW10X6)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 5 ft (38DOSW10X5)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 6 ft (38SOSW10X6)
- WERNER Sling Anchor-6 (A114006)
- Lift-All Chain Slings