Shop All Chain Slings
Lift-All
Chain Sling, 7/32 in., 3 ft., 2700 lb.
Mfr # 732SOSW10X3
Zoro # G8867467
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sling Legs 1
- Sling Type SOS
- Sling Capacity @ 90 Degrees 2,700 lb
- Grade 100
- Chain Size 7/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 732SOSW10X3
- Zoro # G8867467
- UPC # 697886824037
- Country of Origin United States
- Category Chain Slings
Dimensions
Sling Length | 3 ft |
Chain Size | 7/32 in |
Length | 3 ft. |
Master Link/Bail Opening Height | 3 in |
Master Link/Bail Overall Height | 6 1/8 in |
Length of Sling Leg | 2.6 ft |
Master Link/Bail Opening Width | 1 1/2 in |
Hook Opening Width | 31/32 in |
Chain Trade Size | 7/32 in |
Sling Leg Length | 3 ft |
Master Link Inside Width | 1 1/2 in |
Master Link Inside Length | 3 in |
Description
Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 3 ft, Number of Legs 1, Sling Leg Length 3 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 31/32 in, Load Capacity @ 90 Degrees 2,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in, Chain Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 2 ft L, 1 in W, Polyester, Silver (EN1801TX2)
- PAKE HANDLING TOOLS Machinery Mover, 1100 lb. Cap, PU Wheel, Set of 2 (PAKFM03)
- COTTERMAN Safety Railing, 2ft., Aluminum (AR2 C50 P6)
- DAYTON Cable, 1/4 In, L100Ft, WLL1640Lb, 1x19, SS (2TAL1)
- LIFT-ALL Adj Chain Sling, G100, 7/32X6 ft w/Latch (30001LG10)
- LIFT-ALL Chain Sling, Dbl Leg, 15200 lb, 3/8 In, 6 ft (38DOSW10X6)
- LIFT-ALL Chain Sling, Dbl Leg, 7400 lb, 9/32 In, 3 ft (932DOSW10X3)
- LIFT-ALL Chain Sling, Sngl Leg, 8800 lb, 3/8 In, 6 ft (38SOSW10X6)
- LIFT-ALL Adj Chain Sling, G100, 9/32X10ft w/Latch (30004LG10)
- LIFT-ALL Chain Sling, G100, Alloy Stl, 14 ft L (30006G10)
- STREN-FLEX Chain Sling, 9/32in Size, 10ft L, DOS Sling (SF0910G10DOS)
- Lift-All Slings