Shop All Towing Chains & Cables
Lift-All
Chain, L 20 ft., WLL 4700 lb.
Mfr # 16005
Zoro # G6715371
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Carbon Steel
- Size 5/16 in
- Length 20 ft
- Overall Length 20 ft
- Working Lifting Limit 4,700 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 16005
- Zoro # G6715371
- UPC # 697886274672
- Country of Origin United States
- Category Towing Chains & Cables
Dimensions
Size | 5/16 in |
Length | 20 ft |
Overall Length | 20 ft |
Trade Size | 5/16 in |
Overall Hook Size | 5/16 in |
Link Inside Length | 1 1/8 in |
Link Inside Width | 1/2 in |
Description
Straight Chain, Chain Type Not Applicable, Material High Carbon Steel, Lifting Capability Not for Lifting, Working Load Limit 4,700 lb, Chain Grade 70, Trade Size 5/16 in, Link Inside Length 1 1/8 in, Link Type Straight, Link Inside Width 1/2 in, Overall Length 20 ft, Links per Foot 11, Compatible Fitting Thickness 5/16 in, Includes Hook Hook Included, Hook Type Included Grab Hook, Finish Yellow Zinc Chromate, Material Thickness 21/64 in, Weight per Foot 1.06 lb, Welding Type Welded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF FKM, double lip, Wave oil seal, Bore-Tite (13661)
- DONALDSON Fuel Filter, Spin-On, P552203 (P552203)
- GROTE Lamp, Single Face, Red (53052)
- GROTE LED REPLACEMENT BULB (94751-4)
- LIFT-ALL Tow Strap, Nylon, 10,700 lb., 2in., 20 ft. (TS2802NX20)
- LIFT-ALL Recovery Strap, 6Inx30Ft, Yellow (RS1806NGX30)
- LIFT-ALL Lift-All Galvanized Steel Cable (18500719R)
- LIFT-ALL Recovery Strap, 6Inx26Ft, Yellow (RS1806NGX26)
- LIFT-ALL Recovery Strap, 12Inx16Ft, Yellow (RS1812NGX16)
- LIFT-ALL Tow Strap, L 20 ft., WLL 10700 lb. (TS2802DX20)
- VELVAC Pogo Stick, Chromed Steel, 41 In (581103)
- Lift-All Towing Chains & Cables