Shop All Ratchet Tie Downs
Lift-All
Cargo Strap, Winch, 27 ft x 2 In, 3300 lb
Mfr # 61001
Zoro # G3393835
product price: $26.85
/ea
$26.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 3,300 lb
- Breaking Strength 10,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 61001
- Zoro # G3393835
- UPC # 697886610012
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 27 ft. |
Strap Width | 2" |
Overall Width | 2 in |
Overall Length | 27 ft |
Fixed End Length | 16 in |
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 27 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRBANKS Drum Truck, 1000 lb., 24 In. W, 58 In. H (9292-HC)
- ZORO SELECT Rope, Nylon, 3/16 in. dia., 1000 ft.L (20RX11)
- NOBLELIFT ELECTRIC STRADDLE LEG STACKER-MAX LIFT HEIGHT: 114" - CAP: 2200 LBS (PSE22LSL-114)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Black (EEF1-902CW-4)
- LIFT-ALL Cargo Strap, Ratchet, 3 ft x 1 In, 700 lb (1601001)
- LIFT-ALL Cargo Strap, Ratchet, 10 ft x 1 In, 1000 lb (60103)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE20495)
- LIFT-ALL Motorcycle Tie-Down Strap, 54 In. x 2 In. (9004002)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Flat Hk (26424)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Trngl (61003)
- US CARGO CONTROL 2" x 27' Yellow Ratchet Strap w/ Chain Extension (5027CE-Y)
- Lift-All Tie Downs