Shop All Ratchet Tie Downs
Lift-All
Cargo Strap, Ratchet, 27 ft x 3 In, 5000 lb
Mfr # 20482
Zoro # G4764401
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 27 ft
- Cargo Tie Down Width 3 in
- Working Load Limit 5,000 lb
- Breaking Strength 15,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 20482
- Zoro # G4764401
- UPC # 697886204822
- Country of Origin United States
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 27 ft |
Cargo Tie Down Width | 3 in |
Strap Length | 27 ft. |
Strap Width | 3" |
Overall Width | 3 in |
Overall Length | 27 ft |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 5,000 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 15,000 lb/in, Tie Down Material Polyester, Overall Width 3 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 27 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-SOURCE 14 In. Hook-to-Hook Black Rubber Tarp Strap (574257)
- MAZZELLA Crosby S-4320 Latch Kit 1T Carbon 1-1/2T Alloy Hook, 1.56"L X 0.54"W (1096374)
- PEERLESS CHAIN 5/8 SELF-LK HK LAT KIT, UPC, 8490599 (8490599)
- RUBBERMAID Caster, Swivel, 3/8-16Thd, Gray For - Part# Fg3530L10000 (FG3530L10000)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk (TE26427)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (TE26434)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 3300 lb, Snap Hk (TE61005)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Grab Hk (26426)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 1600 lb, Flat Hk (TE60502)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Snap Hk (60113)
- US CARGO CONTROL 2" x 10' Green Heavy Duty Endless Ratchet Strap (5410FE-GRN)
- Lift-All Tie Downs