Shop All Ratchet Tie Downs
Lift-All
Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb
Mfr # 60513X20
Zoro # G3898483
product price: $37.95
/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 20 ft
- Cargo Tie Down Width 2 in
- Working Load Limit 1,600 lb
- Breaking Strength 5,000 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 60513X20
- Zoro # G3898483
- UPC # 697886613075
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 20 ft |
Cargo Tie Down Width | 2 in |
Strap Length | 20 ft. |
Strap Width | 2" |
Overall Width | 2 in |
Overall Length | 20 ft |
Fixed End Length | 16 in |
Description
Tie Down Strap, Working Load Limit 1,600 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 20 ft, Features Not Applicable, Standards FMCSA, US DOT, WSTDA, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARKE ElectroTrack Copper Splice Connectors (SET-90072)
- HARRINGTON Air Chain Hoist, 1000 lb. Cap., 15 ft. Lft (TCR500C-15)
- ALL MATERIAL HANDLING AMH Lever Hoist 1.0t-15'Lift-USA Chain (LA010-15U)
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 1300 lb (14EEX4)
- LIFT-ALL Cargo Strap, Ratchet, 20 ft x 2 In, 1600 lb (60501X20)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE26436)
- LIFT-ALL Cargo Strap, Ratchet, 10 ft x 1 In, 1000 lb (60103)
- LIFT-ALL Lift-All Hook & Keeper Ratchet Tie Down (6A105)
- LIFT-ALL Tiedown, Cam Strap Asmbly, 330 lb, Flat Hk (60110)
- LIFT-ALL Tiedown, RtchtStrapAsmbly, 5000 lb, Endless (TE26435)
- ERICKSON 1X8Ft 1500 lb Ratchet Tie Down w/ Cap Locks CAMO (35612)
- Lift-All Tie Downs