Shop All Ratchet Tie Downs
Lift-All
Cargo Strap, Ratchet, 10 ft x 1 In, 1000 lb
Mfr # 60103
Zoro # G3994067
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cargo Tie Down Adjustment Ratchet
- Cargo Tie Down Length 10 ft
- Cargo Tie Down Width 1 in
- Working Load Limit 700 lb
- Breaking Strength 2,100 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 60103
- Zoro # G3994067
- UPC # 697886601034
- Country of Origin Viet Nam
- Category Ratchet Tie Downs
Dimensions
Cargo Tie Down Length | 10 ft |
Cargo Tie Down Width | 1 in |
Strap Width | 1" |
Strap Length | 10 ft. |
Overall Length | 10 ft |
Overall Width | 1 in |
Fixed End Length | 18 in |
Description
Tie Down Strap, Working Load Limit 700 lb, Color Black, End Type S-Hook, Tensile Strength 2,100 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 18 in, Overall Length 10 ft, Features Coated Ends, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIE DOWN ENGINEERING Tie Down Engineering 86301 Pal Nut - 5/8 inch (86301)
- LITTLE GIANT Platform Truck, 3600 lb., 36 x 60" (NBB-3660-8PYBK)
- GLOBAL INDUSTRIAL Portable Plastic Dock Plate For Hand Trucks, 36Lx48Wx5H, 750 Lb. Capacity (989058)
- COTTERMAN Liftable Work Platform, Steel, 5-1/2"H (WM103 C1 P6)
- LIFT-ALL Tie-Down Strap, Ratchet, 10ft x 1In, 700lb (60105)
- LIFT-ALL Cargo Strap, Cam Buckle, 10ft x 1In, 330lb (60111)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft. x 2 in., 3300 lbs (26422)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 3 In, 5000 lb (TE20482)
- LIFT-ALL Motorcycle Tie-Down Strap, 45 In. x 2 In. (9004001)
- LIFT-ALL Tie-Down Strap, 2 ft. x 1 In., 700 lb. (MCHS)
- LIFT-ALL Tiedown, Rtcht Strap Asmbly, 5000 lb, U Hk (TE26436)
- Lift-All Tie Downs