Shop All Winch Cables
Lift-All
60513 Liftall 12Ft Ratchet Tie Down
Mfr # 60513X12
Zoro # G0595607
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 1,600 lb
- Color Yellow
- Standards CVSA, FMCSA, US DOT
- Adjustment Type Ratchet
- Tensile Strength 5,000 lb/in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 60513X12
- Zoro # G0595607
- Country of Origin United States
- Category Winch Cables
Dimensions
Overall Length | 12 ft |
Fixed End Length | 16 in |
Overall Width | 2 in |
Details
Item | 60513 Liftall 12Ft Ratchet Tie Down |
Working Load Limit | 1,600 lb |
Color | Yellow |
Standards | CVSA, FMCSA, US DOT |
Adjustment Type | Ratchet |
Tensile Strength | 5,000 lb/in |
End Type | Wire-Hook |
Tie Down Material | Polyester |
End Material | Steel |
Reinforcement Properties | General Purpose |
Description
Tie Down Strap, Working Load Limit 1,600 lb, Color Yellow, End Type Wire-Hook, Tensile Strength 5,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties General Purpose, Fixed End Length 16 in, Overall Length 12 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 12 ft L, 2 in W, Polyester, Silver (EE2802TFX12)
- TRI-ARC Ladder, Fixed, Steel, Cage Door (OPFS04)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- DAYTON Screw M6 X 16 (MH1DMP332G)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LIFT-ALL Winch Cable, FC, 3/8 In. x 50 ft. (38WFIX50)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL Winch Cble Extension, 7/16 In. x 50 ft. (716WEIX50)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- LIFT-ALL Winch Cable, 3/8 In. x 50 ft., Color: natural (38WIX50)
- LOCKJAW 5/8 in. x 100 ft. 16,933 lbs. WLL. LockJaw Synthetic Winch Line Extension w/Integrated Shackle (21-0625100)
- Lift-All Winch Cables