Shop All Winch Cables
Lift-All
2 X 27 Replacement Adj Strap With Flat
Mfr # 22710KRSFH
Zoro # G0595589
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Working Load Limit 3,300 lb
- Standards CVSA, FMCSA, US DOT
- Color Yellow
- Tensile Strength 10,000 lb/in
- End Type Flat-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lift-All
- MFR # 22710KRSFH
- Zoro # G0595589
- Country of Origin United States
- Category Winch Cables
Dimensions
Overall Length | 25 ft |
Fixed End Length | 16 in |
Overall Width | 2 in |
Details
Item | 2 X 27 Replacement Adj Strap With Flat |
Working Load Limit | 3,300 lb |
Standards | CVSA, FMCSA, US DOT |
Color | Yellow |
Tensile Strength | 10,000 lb/in |
End Type | Flat-Hook |
End Material | Steel |
Tie Down Material | Polyester |
Description
Tie Down Strap, Working Load Limit 3,300 lb, Color Yellow, End Type Flat-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Reinforcement Properties Not Applicable, Fixed End Length 16 in, Overall Length 25 ft, Features Not Applicable, Standards CVSA, FMCSA, US DOT, Adjustment Type Not Applicable, Manufacturers Warranty Length Not Applicable, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 5/16 QUICK LINK, ZP, UPC, 4421340 (4421340)
- HARRINGTON Chain Container (E2D1835125)
- ZORO SELECT Industrial Stairway, 11 Steps, 84" Rise, 104.5" Run, 36"W Serrated Tread (IS84-36)
- COOPER HAND TOOLS APEX Cooper Hand Tools Campbell 193-0990836 #8 Plastic Chain-Yellowin Square P (193-0990836)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft., Includes: Swivel Latch Hook (38WISX35)
- LIFT-ALL Winch Cable, FC, 7/16 In. x 100 ft. (716WFIX100)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WSX100)
- LIFT-ALL Winch Cable, 3/8 In. x 35 ft. (38WIX35)
- LIFT-ALL Winch Cble Extension, 3/8 In. x 35 ft. (38WEIX35)
- LIFT-ALL Winch Cable, 3/8 In. x 100 ft. (38WIX100)
- SUPERWINCH Wire Winch Rope (90-24576)
- Lift-All Winch Cables