Shop All Towing Chains & Cables
Lift-All
1/2 Steel Cable X2 Ft Choker
Mfr # 12IEEX2
Zoro # G1559096
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2 ft
- Standards ANSI/ASME B30.9, OSHA CFR 1910.184
- Features Flemish Eye Splice For Secure Termination, Wire Core For Strength and Crush Resistance
- Resistance Properties Abrasion Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lift-All
- MFR # 12IEEX2
- Zoro # G1559096
- Country of Origin China
- Category Towing Chains & Cables
Dimensions
Overall Length | 2 ft |
Details
Item | 1/2 Steel Cable X2 Ft Choker |
Standards | ANSI/ASME B30.9, OSHA CFR 1910.184 |
Features | Flemish Eye Splice For Secure Termination, Wire Core For Strength and Crush Resistance |
Resistance Properties | Abrasion Resistant |
Description
1/2 Steel Cable X2 Ft Choker, Overall Length 2 ft, Features Flemish Eye Splice For Secure Termination, Wire Core For Strength and Crush Resistance, Standards ANSI/ASME B30.9, OSHA CFR 1910.184, Resistance Properties Abrasion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WAI GLOBAL Starter, STRND DD 18428, 08kW12 Volt, CCW, 15Tooth Pinion (18428N)
- ATTWOOD Spider Swivel Seat Mount, Standard Series 2-7/8 (99023)
- UNIVERSAL AIR COND Chev C7500 Accumultr-Drier, Rd11218C (RD11218C)
- BETA 1 FILTERS Air Filter replacement filter for 71213283 / LEYBOLD (B1AF0005130)
- LIFT-ALL Recovery Strap, 6Inx30Ft, Yellow (RS1806NGX30)
- LIFT-ALL 6X19 Iwrc Import Wire Rope Cable-Per Ft (34619I)
- LIFT-ALL Recovery Strap, 12Inx20Ft, Yellow (RS1812NGX20)
- LIFT-ALL Lift-All Galvanized Steel Cable (18500719R)
- LIFT-ALL Recovery Strap, 8Inx20Ft, Yellow (RS1808NGX20)
- LIFT-ALL Strap, Vehicle Recovery, Rated 10700Lb (TS2802TX30)
- LIFT-ALL Tow Strap, L 20 ft., WLL 5300 lb. (TS1802DX20)
- Lift-All Towing Chains & Cables