Shop All Folding & Event Tables
Lifetime
Lifetime Stacking Personal Folding Table, 20" x 36", Black
Mfr # 80668
Zoro # G705923700
product price: $81.99
/ea
Free Shipping & Returns
$81.99
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
- Brand Lifetime
- MFR # 80668
- Zoro # G705923700
- UPC # 81483817446
- Country of Origin China
- Category Folding & Event Tables
Description
Lifetime 30-inch personal tables are constructed of high-density polyethylene and designed for strength and stability. The wide leg stance and brace position make the table the perfect desk height. The steel frame design folds flat for easy storage and is protected with a powder-coated, weather-resistant finish. The modern style features thin edges, rectangular tubing, and a wide foot stance for ample leg room. The tables are built for indoor or outdoor use. the tabletop is 30" x 20" and it sits 26" high. The legs extend beyond the tabletop when open so they measure 35.5" long.
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
- NUDELL Award-A-Plaque Walnut (18811M)
- FLASH FURNITURE Adjustable Height Steel Mobile Computer Desk, 17 1/2 in D, 22 1/2 in W, Black (NAN-JG-06B-BK-GG)
- SOUTHBEND Ignition Control Module (1175723)
- RUBBERMAID Bath Mat White 14 X 22-1/2In (1982724)
- LIFETIME 26 In. x 18 In. Personal Folding Table, White Granite (8354)
- LIFETIME Essential 6 Ft. x 30 In. White Granite Fold-In-Half Table (80333)
- LIFETIME 4 Ft. x 24 In. White Granite Light Commercial Folding Table (2940)
- LIFETIME 8 FOOT COMMERCIAL GRADE FOLDING TABLE WHITE (2980)
- LIFETIME Lifetime® Adjustable Height Plastic Fold-In-Half Table, 24" x 48", White (4428)
- LIFETIME 4 Ft. x 24 In. White Granite Light Commercial Fold-In-Half Table (4428)
- FLASH FURNITURE Plastic Event Fold Table Set (RB-3096F-10-LEL3-BK-GG)
- Lifetime Folding & Event Tables