Shop All Stacking Chairs
Lifetime
80474 Lime Green Children's Stacking Chair, 13PK
Mfr # 38480474
Zoro # G811127887
product price: $483.99
/pk 13, $37.23/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lifetime
- MFR # 38480474
- Zoro # G811127887
- Country of Origin United States
- Category Stacking Chairs
Description
Provide seating for the smallest guests in your establishment or at any daycare facility with this Lifetime 80474 lime green children's stacking chair . This chair is made of high-impact polyethylene for a durable yet lightweight construction. It is designed for children ages 3 to 9 and is contoured to promote comfort. Plus the bright lime green coloring gives your tiny customers a fun place to sit and something to be excited about!**This chair has a rust-resistant bronze powder coated steel frame that allows it to be used both indoors and outdoors. It's stain- scratch- and water-resistant ensuring easy cleaning and maintenance. This chair has an integrated cut-out carry handle in the back make it simple to transport. Ensure your young guests have a place to sit in your establishment with this Lifetime chair!**Overall Dimensions:*Length: 15 3/16''*Width: 14 3/8''*Height: 23 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Fabric Task Chair, 18" to 21-1/2", Fixed Arms, Black (B500-BK)
- REGENCY Regency 72 x 30 in Rectangle Double Sided Table Top- Ash Grey or White (TTRC7230AGWH)
- SAFCO Vertical Storage Cabinet, 42Hx16Wx27D" (5040)
- MARTEX Flat Sheet, King, White, 111" W, 110" L, PK6 (1A30176)
- LIFETIME Lifetime Stacking Chair, Black, Pack of 14 (82830)
- FLASH FURNITURE White/Gray PE Rattan Stacking Paris Chair, 2PK (2-SDA-AD642001-F-WHGY-NAT-GG)
- FLASH FURNITURE Stack Chair, Plastic, Black, 400 lb. Capcty (RUT-GK01-BK-GG)
- FLASH FURNITURE Stack Chair, Plastic, Blue, Ergonomic Shell (RUT-EO1-BL-GG)
- GEC Global„¢ Stacking Chair with Arms - Plastic - Asphalt Night Black - Popcorn Series (6710-CH-BLK)
- FLASH FURNITURE 21"W Stacking Church Chair in Burgundy Fabric, 4PK (4-FD-CH0221-4-GV-3169-GG)
- FLASH FURNITURE 18.5"W Church Chair in Navy Blue Fabric, 4PK (4-XU-CH-60096-NVY-BAS-GG)
- Lifetime Seating